BOSCH REXROTH

BOSCH REXROTH Tandem Linear set with torque-resistant ball bushing without spline shaft Closed With sealing R1097 530 00

  • ERIKS:23552283
Image 1
Save to list

€906.52/ pieceexcl. VAT

€1,096.89incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1097
Shaft diameter
30 mm
Height
70 mm
Width
84 mm
Length
152 mm
Model
Closed
Relubrication facility
No
With sealing
Yes