BOSCH REXROTH

BOSCH REXROTH Tandem Linear set with torque-resistant ball bushing without spline shaft Closed With sealing R1097 520 00

  • ERIKS:23552273
Image 1
Save to list

€647.51/ pieceexcl. VAT

€783.49incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1097
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
104 mm
Model
Closed
Relubrication facility
No
With sealing
Yes