BOSCH REXROTH

BOSCH REXROTH Tandem Linear set with torque-resistant ball bushing without spline shaft Closed With sealing R1097 212 00

  • ERIKS:23552238
Image 1
Save to list

€560.92/ pieceexcl. VAT

€678.71incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1097
Shaft diameter
12 mm
Height
18 mm
Width
42 mm
Length
76 mm
Model
Closed
Relubrication facility
No
With sealing
Yes