BOSCH REXROTH

BOSCH REXROTH Tandem Linear set with torque-resistant ball bushing with spline shaft Closed With sealing R1099 225 80

  • ERIKS:23552392
Image 1
Save to list

€846.23/ pieceexcl. VAT

€1,023.94incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1099
Shaft diameter
25 mm
Height
60 mm
Width
74 mm
Length
130 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes