

€770.77/ pieceexcl. VAT
€932.63incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1098 |
Shaft diameter | 16 mm |
Height | 22 mm |
Width | 50 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |