BOSCH REXROTH

BOSCH REXROTH Tandem Linear set with torque-resistant ball bushing with spline shaft Closed With sealing R1097 550 85

  • ERIKS:23552295
Image 1
Save to list

€3,027.62/ pieceexcl. VAT

€3,663.42incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1097
Shaft diameter
50 mm
Height
105 mm
Width
130 mm
Length
224 mm
Model
Closed
Relubrication facility
No
With sealing
Yes