

€883.94/ pieceexcl. VAT
€1,069.57incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1097 |
Shaft diameter | 25 mm |
Height | 60 mm |
Width | 74 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |