BOSCH REXROTH

BOSCH REXROTH Tandem Linear set with torque-resistant ball bushing with spline shaft Closed With sealing R1097 216 80

  • ERIKS:23552244
Image 1
Save to list

€741.85/ pieceexcl. VAT

€897.64incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1097
Shaft diameter
16 mm
Height
42 mm
Width
50 mm
Length
84 mm
Model
Closed
Relubrication facility
No
With sealing
Yes