BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Open With sealing R1087 612 20

  • ERIKS:23552064
Image 1
Save to list

€214.19/ pieceexcl. VAT

€259.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1087
Shaft diameter
12 mm
Height
30 mm
Width
42 mm
Length
76 mm
Model
Open
Relubrication facility
Yes
With sealing
Yes