

€1,122.80/ pieceexcl. VAT
€1,358.59incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1034 |
Shaft diameter | 50 mm |
Height | 88 mm |
Width | 132 mm |
Length | 224 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | No |