BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Open, adjustable R1034 640 20

  • ERIKS:23551611
Image 1
Save to list

€664.34/ pieceexcl. VAT

€803.85incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1034
Shaft diameter
40 mm
Height
77 mm
Width
108 mm
Length
176 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
No