BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Open, adjustable R1034 625 20

  • ERIKS:23551609
Image 1
Save to list

€381.18/ pieceexcl. VAT

€461.23incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1034
Shaft diameter
25 mm
Height
51 mm
Width
78 mm
Length
130 mm
Model
Open, adjustable
Relubrication facility
Yes
With sealing
No