

€256.87/ pieceexcl. VAT
€310.81incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1034 |
Shaft diameter | 12 mm |
Height | 30 mm |
Width | 43 mm |
Length | 76 mm |
Model | Open, adjustable |
Relubrication facility | Yes |
With sealing | No |