BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Closed With sealing R1085 640 20

  • ERIKS:23552062
Image 1
Save to list

€471.92/ pieceexcl. VAT

€571.02incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1085
Shaft diameter
40 mm
Height
90 mm
Width
108 mm
Length
176 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes