BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Closed With sealing R1085 625 20

  • ERIKS:23552060
Image 1
Save to list

€278.02/ pieceexcl. VAT

€336.40incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1085
Shaft diameter
25 mm
Height
60 mm
Width
74 mm
Length
130 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes