BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Closed With sealing R1085 612 20

  • ERIKS:23552057
Image 1
Save to list

€176.00/ pieceexcl. VAT

€212.96incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1085
Shaft diameter
12 mm
Height
35 mm
Width
42 mm
Length
76 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes