BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Closed With sealing R1029 230 44

  • ERIKS:23551581
Image 1
Save to list

€160.53/ pieceexcl. VAT

€194.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1029
Shaft diameter
30 mm
Height
60 mm
Width
67 mm
Length
68 mm
Model
Closed
Relubrication facility
No
With sealing
Yes