

€97.08/ pieceexcl. VAT
€117.47incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1029 |
Shaft diameter | 12 mm |
Height | 33 mm |
Width | 40 mm |
Length | 32 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |