BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Closed With sealing Corrosion resistant R1029 220 34

  • ERIKS:23551576
Image 1
Save to list

€197.43/ pieceexcl. VAT

€238.89incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1029
Shaft diameter
20 mm
Height
45 mm
Width
53 mm
Length
45 mm
Model
Closed
Relubrication facility
No
Corrosion resistant
Yes
With sealing
Yes