

€863.43/ pieceexcl. VAT
€1,044.75incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1032 |
Shaft diameter | 50 mm |
Height | 105 mm |
Width | 132 mm |
Length | 224 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |