BOSCH REXROTH

BOSCH REXROTH Tandem Linear ball bushing unit Adjustable With sealing R1032 612 20

  • ERIKS:23551599
Image 1
Save to list

€211.39/ pieceexcl. VAT

€255.78incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1032
Shaft diameter
12 mm
Height
35 mm
Width
43 mm
Length
76 mm
Model
Adjustable
Relubrication facility
Yes
With sealing
Yes