

€200.93/ pieceexcl. VAT
€243.13incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1032 |
Shaft diameter | 10 mm |
Height | 31.5 mm |
Width | 40 mm |
Length | 70 mm |
Model | Adjustable |
Relubrication facility | Yes |
With sealing | Yes |