BOSCH REXROTH

BOSCH REXROTH Tandem linear ball bushing Closed Corrosion resistant With sealing R0650 225 30

  • ERIKS:23550249
Image 1
Save to list

€409.85/ pieceexcl. VAT

€495.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R0650
Shaft diameter
25 mm
Outer Diameter
40 mm
Length
112 mm
Model
Closed
Corrosion resistant
Yes