

€200.12/ pieceexcl. VAT
€242.15incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R0650 |
Shaft diameter | 12 mm |
Outer Diameter | 22 mm |
Length | 61 mm |
Model | Closed |
Corrosion resistant | Yes |