BOSCH REXROTH

BOSCH REXROTH Straight bushing Maintenance-free Polyamide /Polyamide R1320 51 000

  • ERIKS:23552440
Image 1
Save to list

€0.54/ pieceexcl. VAT

€0.65incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Manufacturer ID
R1320 51 000
Shaft diameter
10 mm
Outer Diameter
15 mm
Width
10.8 mm
With collar
Yes
Material outer sheath
Polyamide
Tread material
Polyamide
Maintenance
Maintenance-free