
€0.40/ pieceexcl. VAT
€0.49incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Manufacturer ID | R1320 506 00 |
Shaft diameter | 6 mm |
Outer Diameter | 9.5 mm |
Width | 6.6 mm |
With collar | Yes |
Material outer sheath | Polyamide |
Tread material | Polyamide |
Maintenance | Maintenance-free |