
€0.40/ pieceexcl. VAT
€0.48incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Manufacturer ID | R1320 505 00 |
Shaft diameter | 5 mm |
Outer Diameter | 8 mm |
Width | 5.6 mm |
With collar | Yes |
Material outer sheath | Polyamide |
Tread material | Polyamide |
Maintenance | Maintenance-free |