

€6,370.87/ pieceexcl. VAT
€7,708.75incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1872..1 |
Size | 65 |
Construction type | BLS |
Construction width | Wide |
Construction length | Long |
Construction height | Standard |
Preload class | C2 |
Accuracy class | S |
Material | Carbon steel |