

€971.49/ pieceexcl. VAT
€1,175.50incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | SEB-F |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Housing material | Steel |
Shaft diameter | 12 mm |