BOSCH REXROTH

BOSCH REXROTH Linear set with torque-resistant ball bushing without spline shaft Closed With sealing R1098 225 00

  • ERIKS:23552313
Image 1
Save to list

€445.99/ pieceexcl. VAT

€539.65incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1098
Shaft diameter
25 mm
Height
30 mm
Width
74 mm
Length
68 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes