BOSCH REXROTH

BOSCH REXROTH Linear set with torque-resistant ball bushing without spline shaft Closed With sealing R1096 520 00

  • ERIKS:23552189
Image 1
Save to list

€471.11/ pieceexcl. VAT

€570.04incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1096
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Length
55 mm
Model
Closed
Relubrication facility
No
With sealing
Yes