BOSCH REXROTH

BOSCH REXROTH Linear set with torque-resistant ball bushing with spline shaft Closed With sealing R1098 525 80

  • ERIKS:23552339
Image 1
Save to list

€808.46/ pieceexcl. VAT

€978.24incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1098
Shaft diameter
25 mm
Height
30 mm
Width
74 mm
Length
68 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes