BOSCH REXROTH

BOSCH REXROTH Linear set with torque-resistant ball bushing with spline shaft Closed With sealing R1096 525 87

  • ERIKS:23552197
Image 1
Save to list

€1,209.55/ pieceexcl. VAT

€1,463.56incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1096
Shaft diameter
25 mm
Height
60 mm
Width
74 mm
Length
68 mm
Model
Closed
Relubrication facility
No
With sealing
Yes