BOSCH REXROTH

BOSCH REXROTH Linear set with torque-resistant ball bushing with spline shaft Closed With sealing R1096 220 80

  • ERIKS:23552126
Image 1
Save to list

€602.03/ pieceexcl. VAT

€728.46incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1096
Shaft diameter
20 mm
Height
50 mm
Width
60 mm
Model
Closed
Relubrication facility
No
With sealing
Yes