BOSCH REXROTH

BOSCH REXROTH Linear bushing unit with flange Closed With sealing R1081 850 40

  • ERIKS:23552051
Image 1
Save to list

€399.93/ pieceexcl. VAT

€483.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1081
Shaft diameter
50 mm
Height
130 mm
Width
130 mm
Length
72 mm
Model
Closed
Relubrication facility
No
With sealing
Yes