BOSCH REXROTH

BOSCH REXROTH Linear bushing unit with flange Closed With sealing R1081 825 40

  • ERIKS:23552048
Image 1
Save to list

€149.89/ pieceexcl. VAT

€181.37incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1081
Shaft diameter
25 mm
Height
74 mm
Width
74 mm
Length
23 mm
Model
Closed
Relubrication facility
No
With sealing
Yes