

€92.32/ pieceexcl. VAT
€111.71incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1081 |
Shaft diameter | 12 mm |
Height | 42 mm |
Width | 42 mm |
Length | 12 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |