BOSCH REXROTH

BOSCH REXROTH Linear bushing unit with flange Closed With sealing R1081 630 40

  • ERIKS:23552042
Image 1
Save to list

€172.05/ pieceexcl. VAT

€208.18incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1081
Shaft diameter
30 mm
Height
84 mm
Width
84 mm
Length
26 mm
Model
Closed
Relubrication facility
No
With sealing
Yes