BOSCH REXROTH

BOSCH REXROTH Linear bushing unit with flange Closed With sealing R1081 612 40

  • ERIKS:23552038
Image 1
Save to list

€92.32/ pieceexcl. VAT

€111.71incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1081
Shaft diameter
12 mm
Height
42 mm
Width
42 mm
Length
12 mm
Model
Closed
Relubrication facility
No
With sealing
Yes