

€159.86/ pieceexcl. VAT
€193.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1081 |
Shaft diameter | 25 mm |
Height | 74 mm |
Width | 74 mm |
Length | 58 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |