BOSCH REXROTH

BOSCH REXROTH Linear bushing unit with flange Closed With sealing R1081 216 00

  • ERIKS:23552030
Image 1
Save to list

€114.94/ pieceexcl. VAT

€139.08incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1081
Shaft diameter
16 mm
Height
50 mm
Width
50 mm
Length
36 mm
Model
Closed
Relubrication facility
No
With sealing
Yes