BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening With sealing R1071 840 20

  • ERIKS:23551948
Image 1
Save to list

€403.22/ pieceexcl. VAT

€487.90incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1071
Shaft diameter
40 mm
Height
100 mm
Width
110 mm
Length
91 mm
Model
Side opening
Relubrication facility
Yes
With sealing
Yes