BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening With sealing R1071 825 20

  • ERIKS:23551946
Image 1
Save to list

€231.89/ pieceexcl. VAT

€280.59incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1071
Shaft diameter
25 mm
Height
72 mm
Width
75 mm
Length
67 mm
Model
Side opening
Relubrication facility
Yes
With sealing
Yes