BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening, adjustable With sealing R1072 825 20

  • ERIKS:23551956
Image 1
Save to list

€256.18/ pieceexcl. VAT

€309.98incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1072
Shaft diameter
25 mm
Height
72 mm
Width
75 mm
Length
67 mm
Model
Side opening, adjustable
Relubrication facility
Yes
With sealing
Yes