BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening, adjustable With sealing R1072 650 20

  • ERIKS:23551954
Image 1
Save to list

€705.35/ pieceexcl. VAT

€853.47incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1072
Shaft diameter
50 mm
Height
115 mm
Width
127 mm
Length
113 mm
Model
Side opening, adjustable
Relubrication facility
Yes
With sealing
Yes