

€207.83/ pieceexcl. VAT
€251.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1072 |
Shaft diameter | 20 mm |
Height | 60 mm |
Width | 60 mm |
Length | 54 mm |
Model | Side opening, adjustable |
Relubrication facility | Yes |
With sealing | Yes |