

€1,016.61/ pieceexcl. VAT
€1,230.10incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1706 |
Shaft diameter | 50 mm |
Height | 115 mm |
Width | 127 mm |
Length | 101 mm |
Model | Side opening, adjustable |
Relubrication facility | Yes |
With sealing | No |