BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening, adjustable R1706 425 70

  • ERIKS:23556145
Image 1
Save to list

€378.34/ pieceexcl. VAT

€457.79incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1706
Shaft diameter
25 mm
Height
72 mm
Width
75 mm
Length
59 mm
Model
Side opening, adjustable
Relubrication facility
Yes
With sealing
No