BOSCH REXROTH

BOSCH REXROTH Linear ball bushing unit Side opening, adjustable R1706 420 70

  • ERIKS:23556144
Image 1
Save to list

€305.67/ pieceexcl. VAT

€369.86incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BOSCH REXROTH
Series
R1706
Shaft diameter
20 mm
Height
60 mm
Width
60 mm
Length
47 mm
Model
Side opening, adjustable
Relubrication facility
Yes
With sealing
No