

€322.94/ pieceexcl. VAT
€390.76incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | BOSCH REXROTH |
Series | R1706 |
Shaft diameter | 30 mm |
Height | 82 mm |
Width | 86 mm |
Length | 69 mm |
Model | Side opening, adjustable |
Relubrication facility | Yes |
With sealing | No |